!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, CRINKLED FINISH, PALM/FING, XL, ORANGE, NITRILE, PK 6

GLOVES, COATED, CRINKLED FINISH, PALM/FING, XL, ORANGE, NITRILE, PK 6

WATSON GLOVES

GLOVES, COATED, CRINKLED FINISH, PALM/FING, XL, ORANGE, NITRILE, PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, CRINKLED FINISH, PALM/FING, XL, ORANGE, NITRILE, PK 6

GLOVES, COATED, CRINKLED FINISH, PALM/FING, XL, ORANGE, NITRILE, PK 6

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.58 / PACKAGE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT397X6X
  • Mfr. Model # 397X6-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

These coated gloves are orange and have a nitrile coating with a crinkled finish. The coating covers the palm and fingers. This pair of gloves is size X-large and available in a pack of six.

Technical Specs

  • ItemHeavy Artillery Glove
  • EN 388 Rating2131
  • InsulatedYes
  • Glove Coating MaterialLatex
  • Latex-FreeNo
  • Size- AlphaXL
  • Glove Coating FinishCrinkle
  • SeriesStealth
  • Pairs per Package6
  • ColourOrange
  • Grip Coating MaterialNitrile
  • Knit Material Polyester
  • Standards EN 388:2016 2131
  • Palm Type Coated
  • Cuff Style Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Construction Seamless Knit
  • Glove Features 13 ga Seamless High-Visibility Safety Orange Polyester Shell is Flexible and Highly Touch-Sensitive with Crinkle Latex Palm for a Sure-Grip, Open Back Design Keeps Hands Cool and Comfortable, Ergonomically formed to Reduce Hand Fatigue, Snug-Fitting Wrist Keeps out Dirt & Debris, 6 Pair Value Pack
  • Thickness 13 ga
  • Sold As Pair
  • Grip Coating Colour High-Visibility Orange
  • Palm Material Latex
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list