COATED GLOVES, XL (10), ANSI CUT LEVEL A5, DIPPED PALM, FOAM NITRILE, SANDY, YLW
COATED GLOVES, XL (10), ANSI CUT LEVEL A5, DIPPED PALM, FOAM NITRILE, SANDY, YLW
MICROFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These orange/yellow Ansell Hyflex 11-515 coated gloves are size X-large and are made with Intercept. In addition, they have a foam nitrile coating, Kevlar, Intercept, Lycra stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X42E. They are silicone-free.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material Intercept(TM)
Hand Protection Style Glove
Standards ANSI/ISEA
Glove Hand Style Left and Right
Glove Performance High Dexterity
Glove Coating Material Foam Nitrile
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Numeric 10
Glove Length 10.75 in
Glove Lining Material Kevlar(R)
Glove Coating Finish Sandy
Reversible No
Series Hyflex(R) 11-515
Touchscreen Compatible No
Sold As Pair
ANSI/ISEA Puncture Force 96 N
Colour Orange, Yellow
ANSI/ISEA Cut Level A5
Glove Style Knit
ANSI/ISEA Abrasion Level 4
EN 388 Rating 4X42E
Palm Type Grip Coated
Double-Dipped No
Electrostatic Properties Insulative
Cuff Style Knit
Latex-Free Yes
Includes Reinforced Thumb Crotch No
Fabric Weight 13 gauge
Size- Alpha XL
Glove Construction Seamless Knit
Glove Coating Colour Orange
Minimum Temperature Not Rated
Glove Features Silicone-Free
Thickness 13 ga
Silicone-Free Yes
ANSI/ISEA Abrasion Cycles 7000
ANSI/ISEA Puncture Level 3
Palm Material Nitrile
Country of Origin Mexico
(subject to change)