!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XS (6), SANDY, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 3, GRY

COATED GLOVES, XS (6), SANDY, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 3, GRY

HYFLEX

COATED GLOVES, XS (6), SANDY, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 3, GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XS (6), SANDY, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 3, GRY

COATED GLOVES, XS (6), SANDY, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 3, GRY

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.49 / pair

EHC: EHC :
Min Qty 144 = $2,374.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL205589
  • Mfr. Model # 11-100
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

These grey HyFlex 11-100 coated gloves are size X-small and are made with nylon. In addition, they have a foam nitrile coating and are rated ANSI/ISEA Cut Level A1. They are full-finger, have a knit cuff, and an EN 388 Rating of 2131A. They feature silicone-free, touchscreen compatible.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialNylon
  • Hand Protection StyleGlove
  • StandardsANSI 105, CE, EN388 2016: 2131A, EN 420, REACH
  • InsulatedNo
  • Palm TypeCoated
  • Double-DippedNo
  • Glove Coating MaterialFoam Nitrile
  • Latex-FreeYes
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaXS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourGrey
  • Minimum TemperatureNot Rated
  • Glove FeaturesSilicone-Free, Touchscreen Compatible
  • Thickness13 ga
  • Silicone-FreeYes
  • ANSI/ISEA Cut Load200 g
  • ANSI/ISEA Puncture LevelNot Rated
  • ANSI/ISEA Cut Level A1
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 2131A
  • Surface Resistivity Not Rated
  • Base Coating Material Foam Nitrile
  • Glove Hand Style Left and Right
  • Electrostatic Properties Insulative
  • Cuff Style Knit
  • Base Coating Coverage Palm and Fingers
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 6
  • Glove Length 8 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Sandy
  • Reversible No
  • Series HyFlex 11-100
  • Touchscreen Compatible Yes
  • ANSI/ISEA Abrasion Cycles 1,000
  • ANSI/ISEA Puncture Force 56
  • Colour Grey
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list