COATED GLOVES, XL (10), SMOOTH, NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 4, WHITE
COATED GLOVES, XL (10), SMOOTH, NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 4, WHITE
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These grey/white Condor coated gloves are size X-large and are made with nylon. In addition, they have a nitrile coating, and a wing thumb style. They are full-finger, have a knit cuff, and an EN 388 Rating of 4121X.
Technical Specs
Item Coated Glove
Glove Style Knit
ANSI/ISEA Abrasion Level 4
EN 388 Rating 4121X
Insulated No
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 10
Glove Length 10.5 in
Glove Lining Material Polyester
Glove Coating Finish Smooth
Reversible No
Touchscreen Compatible No
Sold As Pair
Colour Grey, White
Hem Style Finished
Knit Material Nylon
Hand Protection Style Glove
Standards ANSI/ISEA 105, EN388
Palm Type Coated
Double-Dipped No
Glove Coating Material Nitrile
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha XL
Glove Construction Seamless Knit
Glove Coating Colour Grey
Minimum Temperature Not Rated
Thickness 13 ga
Silicone-Free No
Cuff Colour White
Country of Origin China
(subject to change)
Alternate Products
NO BRAND NAME ASSIGNED
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.76
/ pair
HYFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.69
/ pair