COATED GLOVES, XL (10), SANDY, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 3
COATED GLOVES, XL (10), SANDY, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 3
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These black/grey MCR Safety NXG 9673 coated gloves are size X-large and are made with nylon. In addition, they have a foam nitrile coating, and a wing thumb style. They are rated ANSI/ISEA Puncture Level 1. They are full-finger, have a knit cuff, and feature touchscreen compatibility.
Technical Specs
Item Coated Glove
Knit Material Nylon
Insulated No
Glove Performance General Purpose
Cuff Style Knit
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha XL
Glove Construction Seamless Knit
Glove Coating Finish Sandy
Glove Features Touchscreen Compatible
Thickness 13 ga
Silicone-Free No
Colour Black, Grey
Glove Style Knit
ANSI/ISEA Abrasion Level 3
Double-Dipped No
Glove Coating Material Foam Nitrile
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 10
Glove Length 10.5 in
Glove Coating Colour Black
Minimum Temperature Not Rated
Series NXG 9673
Touchscreen Compatible Yes
ANSI/ISEA Puncture Level 1
Country of Origin China
(subject to change)
Alternate Products
MCR SAFETY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.24
/ pair
HYFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.75
/ pair
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.78
/ pair
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.77
/ pair
SHOWA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.71
/ pair