COATED GLOVES, S (7), DOTTED, NITRILE, PALM, DOTTED/DOUBLE DIPPED, NYLON, 15 GA
COATED GLOVES, S (7), DOTTED, NITRILE, PALM, DOTTED/DOUBLE DIPPED, NYLON, 15 GA
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These black/grey Condor coated gloves are size small and are made with nylon. In addition, they have a nitrile coating and include a natural thumb style. They are rated ANSI/ISEA Puncture Level 2. They are full-finger, have a knit cuff, and an EN 388 Rating of 4121X.
Technical Specs
Item Coated Glove
Glove Style Knit
ANSI/ISEA Abrasion Level 4
EN 388 Rating 4121X
Insulated No
Palm Type Coated
Double-Dipped Yes
Glove Coating Material Nitrile
Includes Finger Fourchettes No
Base Coating Coverage Palm
Includes Reinforced Thumb Crotch No
Size- Numeric 7
Glove Length 11 in
Glove Lining Material Nylon
Glove Coating Finish Dotted
Reversible No
Touchscreen Compatible No
Sold As Pair
ANSI/ISEA Puncture Level 2
Hem Style Finished
Knit Material Nylon
Hand Protection Style Glove
Standards ANSI/ISEA 105, EN388
Base Coating Material Nitrile
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha S
Glove Construction Seamless Knit
Glove Coating Colour Black
Minimum Temperature Not Rated
Thickness 15 ga
Silicone-Free No
Cuff Colour Grey
Colour Black, Grey
Country of Origin Pakistan
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.89
/ PAIR