!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, 12 IN L/1 MIL THICK, SIZE 8/M, BLACK, NITRILE

KNIT GLOVES, 12 IN L/1 MIL THICK, SIZE 8/M, BLACK, NITRILE

IRONCLAD

KNIT GLOVES, 12 IN L/1 MIL THICK, SIZE 8/M, BLACK, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, 12 IN L/1 MIL THICK, SIZE 8/M, BLACK, NITRILE

KNIT GLOVES, 12 IN L/1 MIL THICK, SIZE 8/M, BLACK, NITRILE

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.50 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWKKC1FN03M
  • Mfr. Model # KKC1FN-03-M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Made 1 mil in thickness and in nitrile material, these 12-inch gloves come powder-free to supply efficient hand protection. Coming in size medium (8), each pair of these knit disposable gloves are black in colour and ideal for general purposes.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialNylon
  • StandardsANSI/CE
  • Double-DippedNo
  • Glove Coating MaterialFoam Nitrile
  • Latex-FreeYes
  • Includes Reinforced Thumb CrotchYes
  • Size- Numeric8
  • Glove Length10 in
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • SeriesCommand KKC1FN
  • Touchscreen CompatibleYes
  • ANSI/ISEA Puncture Force0 N
  • ColourBlack
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Glove Features Reinforced Thumb Crotch, Touchscreen Compatible
  • Thickness 18 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Level 1
  • Palm Material Nylon
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list