!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NITRILE COATED GLOVES W/HEMMED CUFF, L, GREY/WHITE, SMOOTH FINISH TEXTURE

NITRILE COATED GLOVES W/HEMMED CUFF, L, GREY/WHITE, SMOOTH FINISH TEXTURE

BOB DALE

NITRILE COATED GLOVES W/HEMMED CUFF, L, GREY/WHITE, SMOOTH FINISH TEXTURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NITRILE COATED GLOVES W/HEMMED CUFF, L, GREY/WHITE, SMOOTH FINISH TEXTURE

NITRILE COATED GLOVES W/HEMMED CUFF, L, GREY/WHITE, SMOOTH FINISH TEXTURE

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.28 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG9800-9
  • Mfr. Model # 99-1-9800-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 887
  • Shipping Weight 0.1 lbs

Product Details

These ANSI/CFIA/ISEA-certified, grey/white, large, nitrile coated gloves with a hemmed cuff have a smooth finish texture. They have left-handed and right-handed styles. These gloves have breathable fabric, a solid grip, and full finger coverage. They are abrasion-, cut-, puncture-, and tear-resistant, which makes them suitable for automotive and handling.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialNylon
  • Hand Protection StyleGlove
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • SeriesX-Site 99-1-9800
  • Touchscreen CompatibleNo
  • ColourGrey, White
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • Standards CFIA: EN388
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 9
  • Glove Length 9.75 in
  • Glove Coating Colour Grey
  • Minimum Temperature Not Rated
  • Thickness 13 ga
  • Silicone-Free No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list