COATED GLOVES, S (7), SANDY, NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 4, KNIT CUFF
COATED GLOVES, S (7), SANDY, NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 4, KNIT CUFF
HYFLEX CR+
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These blue Ansell HyFlex 11-920 coated gloves are size small and are made with nylon. In addition, they have a nitrile coating, and full thumb style. They are rated ANSI/ISEA Cut Level A1 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 3131A. They are silicone-free.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material Nylon
Hand Protection Style Glove
Glove Insulation Weight 15 g
Insulated No
Glove Hand Style Left and Right
Glove Performance High Dexterity
Glove Coating Material Nitrile
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha S
Glove Construction Seamless Knit
Glove Coating Colour Blue
Minimum Temperature Not Rated
Glove Features Silicone-Free
Thickness 15 ga
Silicone-Free Yes
ANSI/ISEA Puncture Level 3
ANSI/ISEA Cut Level A1
Glove Style Knit
ANSI/ISEA Abrasion Level 4
EN 388 Rating 3131A
Standards ASTM/ANSI/EN388 3131
Palm Type Grip Coated
Double-Dipped No
Electrostatic Properties Insulative
Cuff Style Knit
Latex-Free Yes
Includes Reinforced Thumb Crotch No
Size- Numeric 7
Glove Length 9 in
Glove Lining Material Nylon
Glove Coating Finish Sandy
Reversible No
Series HyFlex 11-920
Touchscreen Compatible No
Pairs per Package 12
Colour Blue
Country of Origin Sri Lanka
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.78
/ PAIR
HYFLEX CR+
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.05
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.90
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.46
/ PAIR