!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, S (7), SMOOTH, FOAM NITRILE, DIPPED PALM, NYLON, 15 GA

COATED GLOVES, S (7), SMOOTH, FOAM NITRILE, DIPPED PALM, NYLON, 15 GA

JACKSON SAFETY

COATED GLOVES, S (7), SMOOTH, FOAM NITRILE, DIPPED PALM, NYLON, 15 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S (7), SMOOTH, FOAM NITRILE, DIPPED PALM, NYLON, 15 GA

COATED GLOVES, S (7), SMOOTH, FOAM NITRILE, DIPPED PALM, NYLON, 15 GA

JACKSON SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.55 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB40225
  • Mfr. Model # 40225
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.078 lbs

Product Details

These black/blue KleenGuard G40 coated gloves are size small and are made with neoprene foam and nylon. In addition, they have a foam nitrile coating and a straight thumb style. They are rated ANSI/ISEA Cut Level. They are full-finger, have a knit cuff, and an EN 388 Rating of EN388.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level3
  • EN 388 RatingEN388
  • Knuckle Protection MaterialNeoprene Foam
  • Palm TypeGrip Coated
  • Double-DippedNo
  • Electrostatic PropertiesConductive
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric7
  • Glove Length8.75 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSmooth
  • ReversibleNo
  • Thickness15 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ColourBlack, Blue
  • Hem Style Finished
  • Knit Material Nylon
  • Hand Protection Style Glove
  • Standards EN 388
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Glove Coating Material Foam Nitrile
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Colour Blue
  • Minimum Temperature Not Rated
  • Series G40
  • Touchscreen Compatible No
  • Pairs per Package 1
  • ANSI/ISEA Puncture Level Not Rated
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms