!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NITRILE COATED NYLON GLOVES, S, BLACK, 9 IN, 13 GA, POROUS FINISH

NITRILE COATED NYLON GLOVES, S, BLACK, 9 IN, 13 GA, POROUS FINISH

BOB DALE

NITRILE COATED NYLON GLOVES, S, BLACK, 9 IN, 13 GA, POROUS FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NITRILE COATED NYLON GLOVES, S, BLACK, 9 IN, 13 GA, POROUS FINISH

NITRILE COATED NYLON GLOVES, S, BLACK, 9 IN, 13 GA, POROUS FINISH

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.50 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9799-7
  • Mfr. Model # 99-1-9799-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 889
  • Shipping Weight 0.11 lbs

Product Details

These EN-rated, black, small, nitrile coated nylon gloves have a nine-inch length and a 13-gauge thickness. They have a porous finish, 360-degree coverage, breathable fabric, and a solid grip. These abrasion-, tear-, and puncture-resistant gloves are ideal for automotive, handling, internal moulding, and general purpose.

Technical Specs

  • ItemCoated Gloves
  • Knit MaterialNylon
  • Hand Protection StyleGlove
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSponge
  • SeriesDeny 99-1-9799
  • Touchscreen CompatibleNo
  • ColourBlack
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • Standards EN388
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 7
  • Glove Length 9.25 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Thickness 13 ga
  • Silicone-Free No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list