!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, PALM/FING COAT, ABS LEVEL 4, M, ORANGE/YELLOW, FOAM, NITRILE

GLOVES, PALM/FING COAT, ABS LEVEL 4, M, ORANGE/YELLOW, FOAM, NITRILE

SHOWA

GLOVES, PALM/FING COAT, ABS LEVEL 4, M, ORANGE/YELLOW, FOAM, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, PALM/FING COAT, ABS LEVEL 4, M, ORANGE/YELLOW, FOAM, NITRILE

GLOVES, PALM/FING COAT, ABS LEVEL 4, M, ORANGE/YELLOW, FOAM, NITRILE

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.75 / PAIR

EHC: EHC :
Min Qty 72 = $774.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM4568M07
  • Mfr. Model # 4568M-07
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

These coated orange and yellow gloves have a nitrile coating with a foam finish. The coating covers the palm and fingers. This pair has abrasion level four and is available in size medium.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • EN 388 Rating4X32D
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • Thickness15 ga
  • Silicone-FreeNo
  • ColourOrange, Yellow
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 4
  • Standards ANSI 105, EN388
  • Base Coating Material Nitrile
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Base Coating Coverage Palm and Fingers
  • Glove Coating Coverage Palm
  • Glove Coating Colour Orange
  • Series 4568
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list