!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, M (8), 20 IN LENGTH, SANDY, NITRILE, COTTON, BLUE, GAUNTLET CUFF

COATED GLOVES, M (8), 20 IN LENGTH, SANDY, NITRILE, COTTON, BLUE, GAUNTLET CUFF

DAYMARK

COATED GLOVES, M (8), 20 IN LENGTH, SANDY, NITRILE, COTTON, BLUE, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, M (8), 20 IN LENGTH, SANDY, NITRILE, COTTON, BLUE, GAUNTLET CUFF

COATED GLOVES, M (8), 20 IN LENGTH, SANDY, NITRILE, COTTON, BLUE, GAUNTLET CUFF

DAYMARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.10 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6GVA6
  • Mfr. Model # 92203
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

These blue Tucker Steamgloves coated gloves are size medium and are made with cotton interlock nitrile. In addition, they have a nitrile coating, and a wing thumb style. They are rated ANSI/ISEA Puncture Level 2. They are full-finger, have a gauntlet cuff, and a maximum temperature of 225 Degrees F. They feature silicone-free and are waterproof.

Technical Specs

  • ItemCoated Glove
  • ANSI/ISEA Abrasion Level5
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleGauntlet
  • Finger CoverageFull Finger
  • Glove Coating CoverageFull
  • Fabric Weight7 oz
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlue
  • Minimum TemperatureNot Rated
  • SeriesTucker Steamglove
  • Silicone-FreeYes
  • ANSI/ISEA Cut Load2,500g
  • ANSI/ISEA Puncture Level2
  • Knit Material Cotton
  • Standards ANSI105:200, ANSI105:2000, ANSI3389-94, CE, FDA 21CFR
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Latex-Free Yes
  • Includes Reinforced Thumb Crotch No
  • Maximum Temperature 225 Degrees F
  • Size- Numeric 8
  • Glove Length 20 in
  • Glove Lining Material Cotton Interlock
  • Glove Coating Finish Sandy
  • Glove Features Silicone-Free, Waterproof
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 4000
  • ANSI/ISEA Puncture Force 10 N
  • Colour Blue
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list