COATED GLOVES, S (7), ANSI CUT LEVEL A6, DIPPED PALM, FOAM NITRILE, SMOOTH
COATED GLOVES, S (7), ANSI CUT LEVEL A6, DIPPED PALM, FOAM NITRILE, SMOOTH
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These blue/white MCR Safety CuTPRo 9672DT5 coated gloves are size small and are made with HPPE and stainless steel. In addition, they have a foam nitrile coating, HPPE stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 4. They have a knit cuff.
Technical Specs
Item Coated Glove
Glove Style Knit
ANSI/ISEA Abrasion Level 4
Standards ANSI 105, EN388
Double-Dipped No
Glove Coating Material Foam Nitrile
Latex-Free No
Glove Coating Coverage Palm
Size- Alpha S
Glove Construction Seamless Knit
Glove Coating Finish Smooth
Series CutPro(TM) 9672DT5
Touchscreen Compatible No
Sold As Pair
ANSI/ISEA Puncture Level 4
Palm Material Foam Nitrile
ANSI/ISEA Cut Level A6
Knit Material HPPE Diamond
Hand Protection Style Glove
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Includes Reinforced Thumb Crotch No
Size- Numeric 7
Glove Length 12.5 in
Glove Coating Colour Blue
Minimum Temperature Not Rated
Thickness 10 ga
Silicone-Free No
ANSI/ISEA Puncture Force 108.09 N
Colour Blue, White
Country of Origin Pakistan
(subject to change)