!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HI-VIS CUT-RESISTANT GLOVES, HEAVY-DUTY, SZ 6/XS, BLUE/GREY, KNIT/HPPE/NITRILE FOAM, PAIR

HI-VIS CUT-RESISTANT GLOVES, HEAVY-DUTY, SZ 6/XS, BLUE/GREY, KNIT/HPPE/NITRILE FOAM, PAIR

BOB DALE

HI-VIS CUT-RESISTANT GLOVES, HEAVY-DUTY, SZ 6/XS, BLUE/GREY, KNIT/HPPE/NITRILE FOAM, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS CUT-RESISTANT GLOVES, HEAVY-DUTY, SZ 6/XS, BLUE/GREY, KNIT/HPPE/NITRILE FOAM, PAIR

HI-VIS CUT-RESISTANT GLOVES, HEAVY-DUTY, SZ 6/XS, BLUE/GREY, KNIT/HPPE/NITRILE FOAM, PAIR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.32 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9792-6
  • Mfr. Model # 99-1-9792-6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

This pair of high-visibility blue and grey gloves provide reliable protection against cuts, abrasions, punctures, and impacts. Made of high-performance polyethylene, these size 6/extra small gloves feature heavy-duty thickness for optimum safety and comfort. Coated with sandy nitrile foam, the reinforced palm and fingers have extra dexterity and a non-slip grip.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level6
  • ANSI/ISEA Impact Force6.5 N
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Base Coating CoveragePalm and Fingers
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaXS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlue
  • Minimum TemperatureNot Rated
  • ThicknessHeavy Duty
  • Silicone-FreeNo
  • ANSI/ISEA Cut Load5,000 g
  • ANSI/ISEA Puncture Level4
  • Palm MaterialSandy Nitrile
  • ANSI/ISEA Cut Level A8
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 138
  • Base Coating Material Nitrile
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Latex-Free No
  • ANSI/ISEA Impact Level 2
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 6
  • Glove Length 9 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Sandy
  • Series Cut-X 99-1-9792
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 20000
  • ANSI/ISEA Puncture Force 100 N
  • Colour Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list