!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, M (8), DIPPED PALM, NITRILE, HPPE, 13 GA, ANSI CUT LEVEL A6, SANDY

COATED GLOVES, M (8), DIPPED PALM, NITRILE, HPPE, 13 GA, ANSI CUT LEVEL A6, SANDY

RINGERS GLOVES

COATED GLOVES, M (8), DIPPED PALM, NITRILE, HPPE, 13 GA, ANSI CUT LEVEL A6, SANDY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, M (8), DIPPED PALM, NITRILE, HPPE, 13 GA, ANSI CUT LEVEL A6, SANDY

COATED GLOVES, M (8), DIPPED PALM, NITRILE, HPPE, 13 GA, ANSI CUT LEVEL A6, SANDY

RINGERS GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.89 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RIN085-09
  • Mfr. Model # R85-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

These black/yellow Ringers Gloves R-Flex 085 coated gloves are size medium and are made with fleece, TPR, and HPPE. In addition, they have a nitrile coating and are cut-resistant and impact-resistant. They are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X44FP, and a max temp of 212 Degrees F. They feature touchscreen compatibility.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialHPPE
  • ANSI/ISEA Impact Force6.5 N
  • EN 388 Rating4X44FP
  • Knuckle Protection MaterialTPR
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose with Reinforced Thumb Crotch and Cotton Fleece Insulation
  • Cuff StyleKnit
  • ANSI/ISEA Impact Level2
  • Includes Reinforced Thumb CrotchYes
  • Maximum Temperature212 Degrees F
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourRed
  • Minimum TemperatureNot Rated
  • SeriesR-Flex
  • Touchscreen CompatibleYes
  • ANSI/ISEA Abrasion Cycles3000
  • ANSI/ISEA Puncture Level4
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A6
  • ANSI/ISEA Abrasion Level 4
  • Glove Insulation Material Fleece
  • Standards CE, EN388
  • Insulated Yes
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Numeric 8
  • Glove Length 9.5 in
  • Glove Lining Material Fleece
  • Glove Coating Finish Sandy
  • Glove Features Touchscreen Compatible
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Cut Load 3,000 g
  • Colour Black, Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list