These black BDG Cut-X 99-1-9778 coated gloves are size medium and are made with HPPE. In addition, they have a foam nitrile coating and are rated ANSI/ISEA Cut Level A4. They have a knit cuff.
Technical Specs
ItemCoated Glove
Glove StyleKnit
ANSI/ISEA Abrasion LevelNot Tested
StandardsANSI/ISEA 105, EN 388
Double-DippedNo
Glove Coating MaterialFoam Nitrile
Latex-FreeNo
Glove Coating CoveragePalm
Size- AlphaM
Glove ConstructionSeamless Knit
Glove Coating FinishSandy
SeriesCut-X 99-1-9778
Touchscreen CompatibleNo
ANSI/ISEA Cut Load1,500 g
ColourBlack
ANSI/ISEA Cut LevelA4
Knit MaterialHPPE
Hand Protection StyleGlove
Glove Hand StyleLeft and Right
Glove PerformanceGeneral Purpose
Cuff StyleKnit
Includes Reinforced Thumb CrotchNo
Size- Numeric8
Glove Length9 in
Glove Coating ColourBlack
Minimum TemperatureNot Rated
Thickness13 ga
Silicone-FreeNo
ANSI/ISEA Puncture LevelNot Tested
Palm MaterialRubber Foam
Country of OriginKorea, Republic of
(subject to change)