!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L (9), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, HPPE, 13 GA, SMOOTH

COATED GLOVES, L (9), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, HPPE, 13 GA, SMOOTH

BOB DALE

COATED GLOVES, L (9), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, HPPE, 13 GA, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L (9), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, HPPE, 13 GA, SMOOTH

COATED GLOVES, L (9), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, HPPE, 13 GA, SMOOTH

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.13 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9730-9
  • Mfr. Model # 99-1-9730-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 906
  • Shipping Weight 0.17 lbs

Product Details

These black/grey BDG Cut-X 99-1-9730 coated gloves are size large and are made with HPPE. In addition, they have a nitrile coating and are rated ANSI/ISEA Cut Level A2. They are full-finger and have a knit cuff.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • StandardsANSI/ISEA 105, EN 388
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • SeriesCut-X 99-1-9730
  • Touchscreen CompatibleNo
  • ANSI/ISEA Puncture LevelNot Tested
  • Palm MaterialFoam
  • ANSI/ISEA Cut Level A2
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Insulated No
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 9
  • Glove Length 9 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Thickness 13 ga
  • Silicone-Free No
  • Colour Black, Grey
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list