!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, ANSI CUT LVL A3/PNCTR LVL 3/ABRSN LVL 4, XXL/11, 10 IN L, BLK/BLUE, FRP/NYLON/NITRILE, PR

GLOVES, ANSI CUT LVL A3/PNCTR LVL 3/ABRSN LVL 4, XXL/11, 10 IN L, BLK/BLUE, FRP/NYLON/NITRILE, PR

BOB DALE

GLOVES, ANSI CUT LVL A3/PNCTR LVL 3/ABRSN LVL 4, XXL/11, 10 IN L, BLK/BLUE, FRP/NYLON/NITRILE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, ANSI CUT LVL A3/PNCTR LVL 3/ABRSN LVL 4, XXL/11, 10 IN L, BLK/BLUE, FRP/NYLON/NITRILE, PR

GLOVES, ANSI CUT LVL A3/PNCTR LVL 3/ABRSN LVL 4, XXL/11, 10 IN L, BLK/BLUE, FRP/NYLON/NITRILE, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.85 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9660-11
  • Mfr. Model # 99-1-9660-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.235 lbs

Product Details

These XX-large, black and blue fibreglass and nylon gloves have a sandy nitrile coating. They are size 11 and 10 inches long. These gloves are ANSI cut level A3, ANSI puncture level three, and ANSI abrasion level four.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • EN 407 Contact Heat LevelNot Tested
  • StandardsANSI/ISEA 105, EN 388
  • Base Coating MaterialNitrile
  • Double-DippedYes
  • Glove Coating MaterialNitrile
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Numeric11
  • Glove Length11 in
  • Glove Coating ColourBlack/Blue
  • Minimum TemperatureNot Rated
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture LevelNot Tested
  • Palm MaterialSandy Nitrile
  • ANSI/ISEA Cut Level A3
  • Knit Material HPPE
  • Hand Protection Style Glove
  • EN 388 Rating 4X43C
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Base Coating Coverage Full
  • Includes Reinforced Thumb Crotch No
  • ANSI/ISEA Heat Level 1
  • Size- Alpha 2XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Series Deny 99-1-9660
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Force 0
  • Colour Black, Blue
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list