!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEXTERITY GLOVE, DIPPED PALM, SAFETY, SIZE 7, BLUE, COTTON/NITRILE, PR

DEXTERITY GLOVE, DIPPED PALM, SAFETY, SIZE 7, BLUE, COTTON/NITRILE, PR

SUPERIOR GLOVE

DEXTERITY GLOVE, DIPPED PALM, SAFETY, SIZE 7, BLUE, COTTON/NITRILE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEXTERITY GLOVE, DIPPED PALM, SAFETY, SIZE 7, BLUE, COTTON/NITRILE, PR

DEXTERITY GLOVE, DIPPED PALM, SAFETY, SIZE 7, BLUE, COTTON/NITRILE, PR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.68 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS15NT7
  • Mfr. Model # S15NT7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 886
  • Shipping Weight 0.1 lbs

Product Details

These blue knit Dexterity gloves have nitrile-dipped palms for durability. They are size seven, made of 100% cotton, and are seamless knit style. These gloves are 100% biodegradable due to the additive in the nitrile coating and offer abrasion and puncture resistance while handling jobs in the maintenance, automotive, and metal stamping industries.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialCotton
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating Coverage3/4 Dip
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlue
  • Minimum TemperatureNot Rated
  • Thickness15 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Force40 N
  • ColourBlue, White
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 7
  • Glove Length 9 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Smooth
  • Series Dexterity(R) S15NT
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 5000
  • ANSI/ISEA Puncture Level 2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list