DEXTERITY GLOVES, DIPPED PALM, SIZE 8 (M), BLUE, PR
DEXTERITY GLOVES, DIPPED PALM, SIZE 8 (M), BLUE, PR
SUPERIOR GLOVE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These knit gloves have nitrile dipped palms. They are Dexterity series gloves. They are size eight M and are blue. These gloves are 100% biodegradable due to the additive in the nitrile coating and offer abrasion and puncture resistance while handling jobs in the maintenance, automotive, and metal stamping industries. They have a 100% cotton seamless knit shell and a tough nitrile dipped palm coating.
Technical Specs
Item Coated Gloves
Knit Material Cotton
Glove Hand Style Left and Right
Glove Performance High Dexterity
Cuff Style Knit
Finger Coverage Full Finger
Glove Coating Coverage 3/4 Dip
Size- Alpha M
Glove Construction Seamless Knit
Glove Coating Colour Blue
Minimum Temperature Not Rated
Thickness 15 ga
Silicone-Free No
ANSI/ISEA Puncture Force 40 N
Colour Blue, White
Glove Style Knit
ANSI/ISEA Abrasion Level 4
Double-Dipped No
Glove Coating Material Nitrile
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 8
Glove Length 11 in
Glove Lining Material Unlined
Glove Coating Finish Smooth
Series Dexterity(R) S15NT
Touchscreen Compatible No
ANSI/ISEA Abrasion Cycles 5000
ANSI/ISEA Puncture Level 2
Country of Origin China
(subject to change)
Alternate Products
HYFLEX CR+
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.47
/ PAIR
EASYFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.97
/ PAIR
HYLITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.57
/ PAIR