COATED GLOVES, L (9), ANSI CUT LEVEL A5, DIPPED PALM, FOAM NITRILE, SANDY, YELLOW
COATED GLOVES, L (9), ANSI CUT LEVEL A5, DIPPED PALM, FOAM NITRILE, SANDY, YELLOW
MICROFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These orange/yellow Ansell Hyflex 11-515 coated gloves are size large and are made with Intercept. In addition, they have a foam nitrile coating, Kevlar, Intercept, Lycra stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X42E. They are silicone-free.
Technical Specs
Item Coated Gloves
Hem Style Finished
Knit Material Intercept(TM)
Hand Protection Style Glove
Standards ANSI/ISEA
Glove Hand Style Left and Right
Glove Performance High Dexterity
Glove Coating Material Foam Nitrile
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Numeric 9
Glove Length 10 in
Glove Lining Material Kevlar(R)
Glove Coating Finish Sandy
Reversible No
Series Hyflex(R) 11-515
Touchscreen Compatible No
Sold As Pair
ANSI/ISEA Puncture Force 96 N
Colour Orange, Yellow
ANSI/ISEA Cut Level A5
Glove Style Knit
ANSI/ISEA Abrasion Level 4
EN 388 Rating 4X42E
Palm Type Grip Coated
Double-Dipped No
Electrostatic Properties Insulative
Cuff Style Knit
Latex-Free Yes
Includes Reinforced Thumb Crotch No
Fabric Weight 13 gauge
Size- Alpha L
Glove Construction Seamless Knit
Glove Coating Colour Orange
Minimum Temperature Not Rated
Glove Features Silicone-Free
Thickness 13 ga
Silicone-Free Yes
ANSI/ISEA Abrasion Cycles 7000
ANSI/ISEA Puncture Level 3
Palm Material Nitrile
Country of Origin Mexico
(subject to change)