!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L (9), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, INTERCEPT, 18 GA

COATED GLOVES, L (9), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, INTERCEPT, 18 GA

MICROFLEX

COATED GLOVES, L (9), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, INTERCEPT, 18 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L (9), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, INTERCEPT, 18 GA

COATED GLOVES, L (9), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, INTERCEPT, 18 GA

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.33 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-531-9
  • Mfr. Model # 11-531
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 908
  • Shipping Weight 0.13 lbs

Product Details

These grey Ansell Hyflex 11-531 coated gloves are size large and are made with Intercept. In addition, they have a nitrile coating, polyester stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X42B. They are silicone-free.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialIntercept(TM)
  • Hand Protection StyleGlove
  • Glove Insulation Weight18 g
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Glove Coating MaterialNitrile
  • Latex-FreeYes
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric9
  • Glove Length9.25 in
  • Glove Lining MaterialFiber Glass, HPPE, Nylon, Spandex(R)
  • Glove Coating FinishSandy
  • ReversibleNo
  • SeriesHyflex(R) 11-531
  • Touchscreen CompatibleNo
  • Pairs per Package12
  • ANSI/ISEA Puncture Level4
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A2
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X42B
  • Standards EN388, ASTM 3389-2005, ASTM 1790-2005
  • Palm Type Grip Coated
  • Double-Dipped No
  • Electrostatic Properties Insulative
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Glove Features Silicone-Free
  • Thickness 18 ga
  • Silicone-Free Yes
  • ANSI/ISEA Puncture Force 114 N
  • Colour Grey
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories