!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, CUT-RESIST, ABS LEVEL 4, SEAMLESS KNIT, ROUGH, PALM/FING COAT, L, BLK, NITRILE

GLOVES, CUT-RESIST, ABS LEVEL 4, SEAMLESS KNIT, ROUGH, PALM/FING COAT, L, BLK, NITRILE

HYFLEX

GLOVES, CUT-RESIST, ABS LEVEL 4, SEAMLESS KNIT, ROUGH, PALM/FING COAT, L, BLK, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, CUT-RESIST, ABS LEVEL 4, SEAMLESS KNIT, ROUGH, PALM/FING COAT, L, BLK, NITRILE

GLOVES, CUT-RESIST, ABS LEVEL 4, SEAMLESS KNIT, ROUGH, PALM/FING COAT, L, BLK, NITRILE

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.47 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11550090PR
  • Mfr. Model # 11-550
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 880
  • Shipping Weight 0.086 lbs

Product Details

These cut-resistant black gloves have a nitrile coating and a smooth finish. The coating covers the palm and fingers. This pair is seamless knit, has abrasion level four, and is available in size large.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • StandardsANSI/ASTM/EN
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialFoam Nitrile
  • Base Coating CoveragePalm and Fingers
  • Glove Length8.75 in
  • Glove Coating ColourBlack
  • SeriesHyflex(R) 11-550
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion Cycles7,633
  • ColourBlack, Green
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 4
  • Base Coating Material Nitrile
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Glove Coating Coverage Palm
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Thickness 15 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Level 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list