!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, (9), KNIT GLOVE, FULL FINGER, ANSI ABRASION LEVEL 4, BLUE, SANDY

COATED GLOVES, (9), KNIT GLOVE, FULL FINGER, ANSI ABRASION LEVEL 4, BLUE, SANDY

ACTIVARMR

COATED GLOVES, (9), KNIT GLOVE, FULL FINGER, ANSI ABRASION LEVEL 4, BLUE, SANDY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, (9), KNIT GLOVE, FULL FINGER, ANSI ABRASION LEVEL 4, BLUE, SANDY

COATED GLOVES, (9), KNIT GLOVE, FULL FINGER, ANSI ABRASION LEVEL 4, BLUE, SANDY

ACTIVARMR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.32 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL97-003-9
  • Mfr. Model # 97-003
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

These black/blue Ansell ActivArmr 97-003 coated gloves are made with Intercept. In addition, they have a foam nitrile coating, polyester stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 3. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of EN4X31D.

Technical Specs

  • ItemCoated Gloves
  • Hem StyleFinished
  • Knit MaterialIntercept(TM)
  • Hand Protection StyleGlove
  • StandardsANSI/ASTM/EN
  • Palm TypeGrip Coated
  • Double-DippedNo
  • Electrostatic PropertiesConductive
  • Cuff StyleHook-and-Loop
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Fabric Weight13 gauge
  • Glove Length10.75 in
  • Glove Lining MaterialKevlar(R)
  • Glove Coating FinishSandy
  • ReversibleNo
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Force96 N
  • ColourBlack, Blue
  • ANSI/ISEA Cut Level A4
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating EN4X31D
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Glove Coating Material Foam Nitrile
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Numeric 9
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series ActivArmr(R) 97-003
  • Touchscreen Compatible No
  • Pairs per Package 12
  • ANSI/ISEA Puncture Level 3
  • Palm Material Foam Nitrile
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list