!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, GUNN, KNIT, SZ 10/XL 8-IN L, WHT, FOAM NITRILE

CUT-RESISTANT GLOVES, GUNN, KNIT, SZ 10/XL 8-IN L, WHT, FOAM NITRILE

HYFLEX

CUT-RESISTANT GLOVES, GUNN, KNIT, SZ 10/XL 8-IN L, WHT, FOAM NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, GUNN, KNIT, SZ 10/XL 8-IN L, WHT, FOAM NITRILE

CUT-RESISTANT GLOVES, GUNN, KNIT, SZ 10/XL 8-IN L, WHT, FOAM NITRILE

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.92 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11812100PR
  • Mfr. Model # 11-812-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

This pair of white, smooth, cut-resistant gloves come in a size 10/ extra large and are part of the HYFLEX(R)️ Light Duty series. They are made of foam nitrile that covers the palm and fingers. The glove length is 8 inches and features include a seamless knit cuff style with a Gunn cut as well as being latex and silicon-free.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • StandardsANSI/ASTM/EN
  • Glove Hand StyleLeft and Right
  • Cuff StyleKnit
  • Base Coating CoveragePalm and Fingers
  • Glove Length9 in
  • Glove Coating ColourWhite
  • SeriesHyFlex 11-812
  • Silicone-FreeYes
  • ANSI/ISEA Puncture Force21
  • ColourWhite
  • ANSI/ISEA Cut Level A1
  • ANSI/ISEA Abrasion Level 3
  • Base Coating Material Foam Nitrile
  • Glove Coating Material Foam Nitrile
  • Latex-Free Yes
  • Glove Coating Coverage Palm
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 2594
  • ANSI/ISEA Puncture Level 2
  • Palm Material Nitrile
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list