COATED GLOVES, XL (10), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, SANDY, GREY
COATED GLOVES, XL (10), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, SANDY, GREY
MICROFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These grey Ansell Hyflex 11-531 coated gloves are size X-large and are made with Intercept. In addition, they have a nitrile coating, polyester stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X42B. They are silicone-free.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material Intercept(TM)
Hand Protection Style Glove
Glove Insulation Weight 18 g
Insulated No
Glove Hand Style Left and Right
Glove Performance High Dexterity
Glove Coating Material Nitrile
Latex-Free Yes
Includes Reinforced Thumb Crotch No
Size- Numeric 10
Glove Length 9.5 in
Glove Lining Material Fiber Glass, HPPE, Nylon, Spandex(R)
Glove Coating Finish Sandy
Reversible No
Series Hyflex(R) 11-531
Touchscreen Compatible No
Pairs per Package 12
ANSI/ISEA Puncture Level 4
Palm Material Nitrile
ANSI/ISEA Cut Level A2
Glove Style Knit
ANSI/ISEA Abrasion Level 4
EN 388 Rating 4X42B
Standards EN388, ASTM 3389-2005, ASTM 1790-2005
Palm Type Grip Coated
Double-Dipped No
Electrostatic Properties Insulative
Cuff Style Knit
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha XL
Glove Construction Seamless Knit
Glove Coating Colour Black
Minimum Temperature Not Rated
Glove Features Silicone-Free
Thickness 18 ga
Silicone-Free Yes
ANSI/ISEA Puncture Force 114 N
Colour Grey
Country of Origin Mexico
(subject to change)