COATED GLOVES, S (7), GLOVE HAND PROTECTION, ROUGH, NEOPRENE 500 ° F MAX
COATED GLOVES, S (7), GLOVE HAND PROTECTION, ROUGH, NEOPRENE 500 ° F MAX
SHOWA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These black Showa 8814 coated gloves are size small and are made with cotton and polyester. In addition, they have a neoprene coating, and a wing thumb style. They are rated ANSI/ISEA Cut Level A1. They are full-finger, have a knit cuff, and an EN 388 Rating of 3232, and a maximum temperature of 500 Degrees F.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material Cotton
Hand Protection Style Glove
Standards Directive 2002/72 EC, EN388: 2003 3232, EN388: 2016 2242X, EN407: 2011 X2XXXX
Palm Type Grip Coated
Double-Dipped No
Glove Coating Material Neoprene
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Full
Size- Numeric 7
Glove Length 14 in
Glove Lining Material Cotton
Glove Coating Finish Rough
Reversible No
Touchscreen Compatible No
Sold As Pair
Colour Black
ANSI/ISEA Cut Level A1
Glove Style Knit
ANSI/ISEA Abrasion Level 3
EN 388 Rating 3232
Insulated No
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
Includes Reinforced Thumb Crotch No
Maximum Temperature 500 Degrees F
Size- Alpha S
Glove Construction Cut and Sewn
Glove Coating Colour Black
Minimum Temperature Not Rated
Series 8814
Silicone-Free No
ANSI/ISEA Abrasion Cycles 1000
Country of Origin United States
(subject to change)