!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XL, ANSI CUT LEVEL A2, ¾, LATEX, ANSI/ISEA ABRASION LEVEL 4, ROUGH

COATED GLOVES, XL, ANSI CUT LEVEL A2, ¾, LATEX, ANSI/ISEA ABRASION LEVEL 4, ROUGH

GOLDEN GRAB-IT II

COATED GLOVES, XL, ANSI CUT LEVEL A2, ¾, LATEX, ANSI/ISEA ABRASION LEVEL 4, ROUGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL, ANSI CUT LEVEL A2, ¾, LATEX, ANSI/ISEA ABRASION LEVEL 4, ROUGH

COATED GLOVES, XL, ANSI CUT LEVEL A2, ¾, LATEX, ANSI/ISEA ABRASION LEVEL 4, ROUGH

GOLDEN GRAB-IT II

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.59 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL16-347
  • Mfr. Model # 16-347
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 881
  • Shipping Weight 0.4 lbs

Product Details

These yellow coated gloves are size X-large. In addition, they have a latex coating, polyester stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 2.

Technical Specs

  • ItemCoated Gloves
  • ANSI/ISEA Abrasion Level4
  • Glove Hand StyleLeft and Right
  • Glove Coating Coverage3/4 Dip
  • Glove Length10.5 in
  • SeriesGolden Grab-It II
  • ANSI/ISEA Abrasion Cycles3596
  • ANSI/ISEA Puncture Level2
  • Palm MaterialNatural Rubber Latex
  • ANSI/ISEA Cut Level A2
  • Standards FDA,EN388 4241
  • Glove Coating Material Latex
  • Size- Alpha XL
  • Glove Coating Finish Rough
  • Silicone-Free No
  • ANSI/ISEA Puncture Force 52 N
  • Colour Yellow
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories