!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, NINJA FLEX, ABS L3, SEAMLESS, PALM/FING, CRINKLE FINISH, L, RED, NATURAL RBR LTX

GLOVES, COATED, NINJA FLEX, ABS L3, SEAMLESS, PALM/FING, CRINKLE FINISH, L, RED, NATURAL RBR LTX

MCR SAFETY

GLOVES, COATED, NINJA FLEX, ABS L3, SEAMLESS, PALM/FING, CRINKLE FINISH, L, RED, NATURAL RBR LTX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, NINJA FLEX, ABS L3, SEAMLESS, PALM/FING, CRINKLE FINISH, L, RED, NATURAL RBR LTX

GLOVES, COATED, NINJA FLEX, ABS L3, SEAMLESS, PALM/FING, CRINKLE FINISH, L, RED, NATURAL RBR LTX

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.22 / PAIR

EHC: EHC :
Min Qty 108 = $779.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 108 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFVPN9680L
  • Mfr. Model # VPN9680L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

These coated Ninja Flex gloves are red and have a natural rubber latex coating with a crinkled finish. The coating covers the palm and fingers. This seamless knit pair of gloves has abrasion level three and is available in size large.

Technical Specs

  • ItemCoated Glove
  • Glove StyleSeamless Knit
  • StandardsEN388, 170-199 For Food Contact
  • Base Coating MaterialNatural Rubber Latex
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Base Coating CoveragePalm and Fingers
  • Glove Coating CoveragePalm and Fingers
  • Glove Length10 in
  • Glove Coating ColourBlack
  • SeriesNinja
  • Touchscreen CompatibleNo
  • ColourGrey, Red
  • ANSI/ISEA Cut Level Not Tested
  • ANSI/ISEA Abrasion Level Not Tested
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Coating Material Latex
  • Latex-Free No
  • Finger Coverage Full Finger
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Finish Rough
  • Thickness 15 gauge
  • Silicone-Free No
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list