COATED GLOVES, L (9), SANDY, FOAM LATEX, DIPPED PALM, ANSI ABRASION LEVEL 4
COATED GLOVES, L (9), SANDY, FOAM LATEX, DIPPED PALM, ANSI ABRASION LEVEL 4
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These black/yellow MCR Safety NXG 96731HV coated gloves are size large and are made with nylon. In addition, they have a foam latex coating and a wing thumb style. They are rated ANSI/ISEA Puncture Level 3. They are full-finger and have a knit cuff.
Technical Specs
Item Coated Glove
Knit Material Nylon
Standards EN388
Double-Dipped No
Glove Coating Material Foam Latex
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 9
Glove Length 10 in
Glove Coating Colour Black
Minimum Temperature Not Rated
Thickness 13 ga
Silicone-Free No
Colour Black, Yellow
Glove Style Knit
ANSI/ISEA Abrasion Level 4
Insulated No
Glove Performance High Dexterity
Cuff Style Knit
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha L
Glove Construction Seamless Knit
Glove Coating Finish Sandy
Series NXG 96731HV
Touchscreen Compatible No
ANSI/ISEA Puncture Level 3
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.60
/ EACH