!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEALTH TRANSFORMER GLOVES, BLACK/GREY, L/9, NATURAL RUBBER LATEX, ANSI/ISEA CUT A1

STEALTH TRANSFORMER GLOVES, BLACK/GREY, L/9, NATURAL RUBBER LATEX, ANSI/ISEA CUT A1

WATSON GLOVES

STEALTH TRANSFORMER GLOVES, BLACK/GREY, L/9, NATURAL RUBBER LATEX, ANSI/ISEA CUT A1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEALTH TRANSFORMER GLOVES, BLACK/GREY, L/9, NATURAL RUBBER LATEX, ANSI/ISEA CUT A1

STEALTH TRANSFORMER GLOVES, BLACK/GREY, L/9, NATURAL RUBBER LATEX, ANSI/ISEA CUT A1

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.43 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9394L
  • Mfr. Model # 9394-L
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

These black/grey Stealth transformer gloves are size large and are made with natural rubber latex. In addition, they have a latex coating and are rated ANSI/ISEA Cut Level A1. They have a knit cuff, and an EN 388 Rating of 3232X.

Technical Specs

  • ItemTransformer Glove
  • Glove StyleSeamless Knit
  • EN 388 Rating3232X
  • Base Coating MaterialNatural Rubber Latex
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialLatex
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Glove Length9 in
  • Glove Lining MaterialPolyester
  • Glove Coating FinishCrinkle
  • Thickness15 ga
  • Silicone-FreeYes
  • EN 388 Impact RatedNo
  • Palm MaterialLatex
  • ANSI/ISEA Cut Level A1
  • Knit Material Polyester
  • Standards EN 388:2016 3232X, OEKO-TEX Standard 100
  • Palm Type Coated
  • Glove Performance Ergonomic
  • Cuff Style Knit
  • Base Coating Coverage Palm
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Series Stealth
  • Touchscreen Compatible No
  • Sold As Pair
  • Colour Black, Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list