!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, SEAMLESS KNIT, SZ L, 10 IN L, BLACK/ORANGE, ACRYLIC/COTTON/NITRILE, PR

COATED GLOVES, SEAMLESS KNIT, SZ L, 10 IN L, BLACK/ORANGE, ACRYLIC/COTTON/NITRILE, PR

WATSON GLOVES

COATED GLOVES, SEAMLESS KNIT, SZ L, 10 IN L, BLACK/ORANGE, ACRYLIC/COTTON/NITRILE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, SEAMLESS KNIT, SZ L, 10 IN L, BLACK/ORANGE, ACRYLIC/COTTON/NITRILE, PR

COATED GLOVES, SEAMLESS KNIT, SZ L, 10 IN L, BLACK/ORANGE, ACRYLIC/COTTON/NITRILE, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.34 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9361L
  • Mfr. Model # 9361-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

These acrylic gloves with knit cuffs are coated with nitrile foam and lined with cotton fleece for warmth and comfort. A seamless knit construction provides mediumweight durability. They come in size large, are black and orange, and have a glove length of 10 inches.

Technical Specs

  • ItemCut-Resistant Work Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level4
  • EN 388 Rating4X43F
  • EN 511 Rating10
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Glove Coating CoverageFull
  • Glove Length10 in
  • Glove Lining MaterialAcrylic Terry Brushed
  • Glove Coating FinishSmooth
  • SeriesStealth Tiger Cat
  • ANSI/ISEA Puncture Level4
  • Palm MaterialSteel, HPPE, Nylon, Polyester, Spandex
  • ANSI/ISEA Cut Level A6
  • Knit Material HPPE, Nylon, Polyester, Spandex, Steel
  • EN 407 Contact Heat Level 2
  • Standards ANSI Puncture 4, EN 388:2016 4X43F, ANSI Cut A6, EN511 010, EN407 X2XXXX
  • Glove Hand Style Left and Right
  • Glove Coating Material Microfoam Nitrile
  • Finger Coverage Full Finger
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Glove Features 15 ga Shell, Cut-Resistant, 10 ga Liner, Exceptional Comfort and Warmth, Snug-Fitting
  • EN 388 Impact Rated No
  • Colour Black, Orange

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list