!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES,HPPE,BLACK,WHITEM/8

COATED GLOVES,HPPE,BLACK,WHITEM/8

BDG

COATED GLOVES,HPPE,BLACK,WHITEM/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES,HPPE,BLACK,WHITEM/8

COATED GLOVES,HPPE,BLACK,WHITEM/8

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.06 / PAIR

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99181608
  • Mfr. Model # 99-1-8160-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemCoated Gloves
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Needlestick Level - PalmNot Tested
  • InsulatedNo
  • Glove PerformanceHigh Dexterity, High Grip
  • Cuff StyleKnit Wrist
  • Latex-FreeYes
  • Finger CoverageFull Finger
  • Glove Length9 3/4 in
  • Glove Coating ColourBlack
  • ReversibleNo
  • Silicone-FreeNo
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ANSI/ISEA Puncture LevelNot Tested
  • Glove Style Seamless Knit
  • Hand Protection Style Glove
  • EN 388 Rating 4X44E
  • Glove Hand Style Left and Right
  • Glove Coating Material NBR
  • Includes Finger Fourchettes No
  • ANSI/ISEA Impact Level Not Tested
  • Glove Coating Coverage Palm
  • Glove Construction Seamless Knit
  • Glove Coating Finish Foam
  • Touchscreen Compatible Yes
  • Pairs per Package 1
  • ANSI/ISEA Cut Load ≥ 3,000 g
  • Reflective Backing No
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Carbon-Inset(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list