!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESIST GLOVES, ANSI CUT LVL A3/ABRSN LVL 4/PUNCTR LVL 2, 7/SM, 15 GA, NITRILE/KEVLAR, PR

CUT-RESIST GLOVES, ANSI CUT LVL A3/ABRSN LVL 4/PUNCTR LVL 2, 7/SM, 15 GA, NITRILE/KEVLAR, PR

BOB DALE

CUT-RESIST GLOVES, ANSI CUT LVL A3/ABRSN LVL 4/PUNCTR LVL 2, 7/SM, 15 GA, NITRILE/KEVLAR, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESIST GLOVES, ANSI CUT LVL A3/ABRSN LVL 4/PUNCTR LVL 2, 7/SM, 15 GA, NITRILE/KEVLAR, PR

CUT-RESIST GLOVES, ANSI CUT LVL A3/ABRSN LVL 4/PUNCTR LVL 2, 7/SM, 15 GA, NITRILE/KEVLAR, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.04 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9720-7
  • Mfr. Model # 99-1-9720-7
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These small, size seven Kevlar gloves have a nitrile coating on them. They are ANSI cut level A3, ANSI puncture level two, and ANSI abrasion level four. They are 15 gauge and have a textured finish.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • StandardsANSI/ISEA 105
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishRough
  • SeriesCut-X 99-1-9720
  • Touchscreen CompatibleNo
  • ANSI/ISEA Puncture Level2
  • Palm MaterialFoam Nitrile
  • ANSI/ISEA Cut Level A2
  • Knit Material Kevlar(R)
  • Hand Protection Style Glove
  • Insulated No
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 7
  • Glove Length 5 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Thickness 15 ga
  • Silicone-Free No
  • Colour Black, Yellow
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list