!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L (9), KNIT GLOVE, FULL FINGER, YELLOW, KNIT CUFF, BLOCKS, DOTTED

COATED GLOVES, L (9), KNIT GLOVE, FULL FINGER, YELLOW, KNIT CUFF, BLOCKS, DOTTED

IMPACTO

COATED GLOVES, L (9), KNIT GLOVE, FULL FINGER, YELLOW, KNIT CUFF, BLOCKS, DOTTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L (9), KNIT GLOVE, FULL FINGER, YELLOW, KNIT CUFF, BLOCKS, DOTTED

COATED GLOVES, L (9), KNIT GLOVE, FULL FINGER, YELLOW, KNIT CUFF, BLOCKS, DOTTED

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.92 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IMOVI4741
  • Mfr. Model # VI4741
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These black/yellow Impacto Blackmaxx Blade 4741 coated gloves are size large and are made with Kevlar. In addition, they have a chloroprene coating and are rated ANSI/ISEA Cut Level A5. They are full-finger, have a knit cuff, and an EN 388 Rating of 3443.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • EN 388 Rating3443
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialChloroprene
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric9
  • Glove Length9 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishBlocks
  • SeriesBlackmaxx Blade
  • Touchscreen CompatibleNo
  • Sold AsPair
  • ANSI/ISEA Puncture LevelNot Rated
  • Palm MaterialChloroprene Coated
  • ANSI/ISEA Cut Level A5
  • Knit Material Kevlar(R)
  • Hand Protection Style Glove
  • Standards CE, EN388, PR C10
  • Vibration Dampening Method Rubber
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Thickness 7 ga
  • Silicone-Free No
  • Reflective Backing No
  • Colour Black, Yellow
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list