!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, XXL, BLUE, NYLON/ACRYLIC LINING,¾ DIP PVC

COATED GLOVES, XXL, BLUE, NYLON/ACRYLIC LINING,¾ DIP PVC

WATSON GLOVES

COATED GLOVES, XXL, BLUE, NYLON/ACRYLIC LINING,¾ DIP PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XXL, BLUE, NYLON/ACRYLIC LINING,¾ DIP PVC

COATED GLOVES, XXL, BLUE, NYLON/ACRYLIC LINING,¾ DIP PVC

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.33 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9393XXL
  • Mfr. Model # 9393-XXL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These CE/EN/ANSI-certified, blue, XX-large coated gloves have a 3/4 dip PVC coating, a smooth texture, and a nylon/acrylic lining. They have a snug-fitting knit-wrist cuff style and are suitable for cold weather, construction, petrochemicals, and cold storage.

Technical Specs

  • ItemBlack OPS Glove
  • Glove Insulation MaterialAcrylic
  • StandardsANSI Puncture 4, EN 511 X21, ANSI CutA4, EN 388 2X43D
  • EN 511 RatingX21
  • Glove Coating MaterialLatex
  • Latex-FreeNo
  • Size- Alpha2XL
  • Glove Lining MaterialAcrylic
  • Glove Features10 ga Acrylic Lining Keeps Hands Warm in Cold Conditions, 15 ga Glass/Polyester Shell is Cut-Resistant Offering Excellent Protection, First Layer Waterproof Full Dip Flat Latex and Second Layer Palm Dip Foam Latex Provides a Sure-Grip, Snug-Fitting Knit Wrist Keeps Out Dirt and Debris
  • Thickness15 ga
  • ANSI/ISEA Puncture Force0
  • ColourBlue
  • ANSI/ISEA Cut Level A4
  • EN 388 Rating 2X43D
  • Insulated Yes
  • Double-Dipped Yes
  • Cuff Style Knit
  • Glove Coating Coverage Palm
  • Glove Length 10 1/4 in
  • Glove Coating Finish Smooth
  • Series Stealth
  • Sold As Pair
  • ANSI/ISEA Puncture Level 4
  • Palm Material Kevlar(R)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list