!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVE, S (7), ANSI CUT LEVEL A7, UNCOATED, SPECTRA, 7 GA, WHITE

COATED GLOVE, S (7), ANSI CUT LEVEL A7, UNCOATED, SPECTRA, 7 GA, WHITE

MCR SAFETY

COATED GLOVE, S (7), ANSI CUT LEVEL A7, UNCOATED, SPECTRA, 7 GA, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVE, S (7), ANSI CUT LEVEL A7, UNCOATED, SPECTRA, 7 GA, WHITE

COATED GLOVE, S (7), ANSI CUT LEVEL A7, UNCOATED, SPECTRA, 7 GA, WHITE

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.81 / EACH

EHC: EHC :
Min Qty 12 = $237.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF9345SD
  • Mfr. Model # 9345SD
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

These white MCR Safety Memphis Survivor 9345D coated gloves are size small and are made with Spectra. In addition, they are uncoated, have cotton and polyester stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A7 /ANSI/ISEA Puncture Level 0. They have a knit cuff.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • StandardsANSI 105
  • Double-DippedNo
  • Glove Coating MaterialUncoated
  • Latex-FreeNo
  • Size- Numeric7
  • Glove Length9.5 in
  • Glove Coating FinishSmooth
  • SeriesMemphis Survivor(TM) 9345D
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion Cycles0
  • ANSI/ISEA Puncture Level0
  • Palm MaterialString Knit
  • ANSI/ISEA Cut Level A7
  • Knit Material Spectra(R)
  • Hand Protection Style Glove
  • Glove Hand Style Ambidextrous
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Minimum Temperature Not Rated
  • Thickness 7 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Force 0 N
  • Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list