!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVE, S (7), ANSI CUT LEVEL A9, PALM, DOTTED, PVC, STEELCORE II, 7 GA, PVC

COATED GLOVE, S (7), ANSI CUT LEVEL A9, PALM, DOTTED, PVC, STEELCORE II, 7 GA, PVC

MCR SAFETY

COATED GLOVE, S (7), ANSI CUT LEVEL A9, PALM, DOTTED, PVC, STEELCORE II, 7 GA, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COATED GLOVE, S (7), ANSI CUT LEVEL A9, PALM, DOTTED, PVC, STEELCORE II, 7 GA, PVC

COATED GLOVE, S (7), ANSI CUT LEVEL A9, PALM, DOTTED, PVC, STEELCORE II, 7 GA, PVC

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF9381SLH
  • Mfr. Model # 9381SLH
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

These white MCR Safety CuTPRo Steelcore 2 9381L coated gloves are size small and are made with polyester and stainless steel. In addition, they have a PVC coating, polyester and cotton stitching, and ambidextrous thumb style. They are rated ANSI/ISEA Cut Level A9 and include a knit cuff.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • Glove Hand StyleLeft Hand
  • Glove Coating MaterialPVC
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • SeriesCutPro(TM) Steelcore(R) 2 9381L
  • Touchscreen CompatibleNo
  • ColourWhite
  • ANSI/ISEA Cut Level A9
  • Knit Material Steelcore(R) II
  • Hand Protection Style Glove
  • Double-Dipped No
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 7
  • Glove Length 10 in
  • Glove Coating Colour White
  • Minimum Temperature Not Rated
  • Thickness 7 ga
  • Silicone-Free No
  • Palm Material PVC
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list