!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L, GREEN, 4 IN, 18 GA, KNITTED CUFF, SANDY TEXTURE

COATED GLOVES, L, GREEN, 4 IN, 18 GA, KNITTED CUFF, SANDY TEXTURE

PROFLEX BY ERGODYNE

COATED GLOVES, L, GREEN, 4 IN, 18 GA, KNITTED CUFF, SANDY TEXTURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L, GREEN, 4 IN, 18 GA, KNITTED CUFF, SANDY TEXTURE

COATED GLOVES, L, GREEN, 4 IN, 18 GA, KNITTED CUFF, SANDY TEXTURE

PROFLEX BY ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO10344
  • Mfr. Model # 10344
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

These ANSI-certified, green, large, coated gloves have a four-inch length and an 18-gauge thickness with an extended knitted cuff. These cut-, puncture-, heat-, and abrasion-resistant gloves have a sandy texture and a nitrile coating. They are compatible with a touchscreen.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • EN 388 Rating4X41D
  • Glove PerformanceEnhanced Dexterity, High Strength Grip
  • Cuff StyleKnit
  • Glove Coating CoveragePalm and Fingers
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • Thickness18 ga
  • ANSI/ISEA Puncture Level2
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 4
  • Glove Hand Style Left And Right
  • Glove Coating Material Nitrile
  • Finger Coverage Full Finger
  • Fabric Weight 0.15 lb
  • Glove Coating Colour Black
  • Series ProFlex 7042
  • Touchscreen Compatible Yes
  • Colour Green
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list