!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, XS (6), ANSI CUT LEVEL A6, DIPPED PALM, FOAM NITRILE, SANDY, GREEN

COATED GLOVES, XS (6), ANSI CUT LEVEL A6, DIPPED PALM, FOAM NITRILE, SANDY, GREEN

HEXARMOR

COATED GLOVES, XS (6), ANSI CUT LEVEL A6, DIPPED PALM, FOAM NITRILE, SANDY, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XS (6), ANSI CUT LEVEL A6, DIPPED PALM, FOAM NITRILE, SANDY, GREEN

COATED GLOVES, XS (6), ANSI CUT LEVEL A6, DIPPED PALM, FOAM NITRILE, SANDY, GREEN

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.21 / PAIR

EHC: EHC :
Min Qty 12 = $374.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2080XS
  • Mfr. Model # 2080-XS (6)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These black/green Hexarmor Helix 2080 coated gloves are size X-small and are made with aramid, steel Aramid/steel. In addition, they have a foam nitrile coating and are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X42F. They are silicone-free.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialAramid
  • Hand Protection StyleGlove
  • Glove Insulation MaterialNone
  • StandardsEN388, ANSI/ISEA
  • Base Coating MaterialFoam Nitrile
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Numeric6
  • Glove Length11 in
  • Glove Lining MaterialAramid Steel Blend
  • Glove Coating FinishSandy
  • Arc Flash PPE CategoryNot Applicable
  • Glove FeaturesSilicone-Free
  • Thickness13 ga
  • Silicone-FreeYes
  • Sold AsPair
  • ANSI/ISEA Abrasion Cycles37800
  • ANSI/ISEA Puncture Force77.3 N
  • ColourBlack, Green
  • ANSI/ISEA Cut Level A6
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Needlestick Level - Palm Not Rated
  • EN 388 Rating 4X42F
  • Insulated No
  • Palm Type Grip Coated
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm and Fingers
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 0.12 lb
  • Size- Alpha XS
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Reversible No
  • Series Helix(R) 2080
  • Touchscreen Compatible No
  • Pairs per Package 1
  • Cuff Colour Green
  • ANSI/ISEA Cut Load 3159 g
  • ANSI/ISEA Puncture Level 3
  • Palm Material Foam Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list