!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L (9), ANSI CUT LEVEL A3, ANSI IMPACT LEVEL 1 DOUBLE DIPPED

COATED GLOVES, L (9), ANSI CUT LEVEL A3, ANSI IMPACT LEVEL 1 DOUBLE DIPPED

HEXARMOR

COATED GLOVES, L (9), ANSI CUT LEVEL A3, ANSI IMPACT LEVEL 1 DOUBLE DIPPED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L (9), ANSI CUT LEVEL A3, ANSI IMPACT LEVEL 1 DOUBLE DIPPED

COATED GLOVES, L (9), ANSI CUT LEVEL A3, ANSI IMPACT LEVEL 1 DOUBLE DIPPED

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.51 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX7102L
  • Mfr. Model # 7102-L (9)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.444 lbs

Product Details

These blue/grey/yellow Hexarmor Rig Lizard Thin Lizzie 7102 coated gloves are size large and are made with TPR, fibreglass and HPPE. In addition, they have a nitrile coating and are impact-resistant with a knit thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X42CP. They are silicone-free.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • ANSI/ISEA Impact Force9 N
  • StandardsANSI/ISEA 105, ANS/ISEA 138, EN 388, EN 420
  • InsulatedNo
  • Palm TypeGrip Coated
  • Double-DippedYes
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • Base Coating CoverageFull
  • Finger CoverageFull Finger
  • Glove Coating CoverageFull
  • Size- Numeric9
  • Glove Length11 in
  • Glove Lining MaterialHPPE Fiberglass Blend
  • Glove Coating FinishSandy
  • ReversibleNo
  • SeriesRig Lizard Thin Lizzie 7102
  • Touchscreen CompatibleNo
  • Pairs per Package1
  • Cuff ColourGrey
  • ANSI/ISEA Cut Load1,274 g
  • EN 388 Impact RatedYes
  • ANSI/ISEA Puncture Level3
  • Impact Protection CoverageFingers, Fingertips, Knuckles, Thumb
  • ANSI/ISEA Cut Level A3
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Needlestick Level - Palm Not Rated
  • EN 388 Rating 4X42CP
  • Knuckle Protection Material TPR
  • Base Coating Material Nitrile
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Latex-Free No
  • ANSI/ISEA Impact Level 1
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 6 oz
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Colour Blue
  • Minimum Temperature Not Rated
  • Glove Features Silicone-Free
  • Thickness 13 ga
  • Silicone-Free Yes
  • Sold As Pair
  • ANSI/ISEA Abrasion Cycles 6642.8
  • ANSI/ISEA Puncture Force 60 N
  • Reflective Backing No
  • Colour Blue, Grey, Yellow
  • Includes Double Palm Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list