!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CNR/DEG. SLAP SHOT LIQUID 200L

CNR/DEG. SLAP SHOT LIQUID 200L

WALTER SURFACE TECHNOLOGIES

CNR/DEG. SLAP SHOT LIQUID 200L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CNR/DEG. SLAP SHOT LIQUID 200L

CNR/DEG. SLAP SHOT LIQUID 200L

WALTER SURFACE TECHNOLOGIES

Clearance Price :
$1,925.88 / EACH

Your Price : $3,851.76 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53C508
  • Mfr. Model # 53C508
  • UNSPSC # 47131820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 374.782 lbs

Technical Specs

  • ItemDegreaser Cleaner
  • Container Size53 gal
  • Recommended DilutionReady to Use
  • VOC Content78%
  • Butyl FreeButyl Free
  • Chlorinated/Non ChlorinatedNon-Chlorinated
  • StandardsNSF Rated
  • Base FormulaSolvent Based
  • NSF RatingK1
  • PropertiesButyl-Free
  • FragranceKerosene
  • Container Type Drum
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Form Liquid
  • Nonflammable Nonflammable
  • Plastic Safe Not Plastic Safe
  • Application Equipment/Machinery, Facility Maintenance
  • Primary Chemical None
  • Cleaner VOC Range VOC Greater than 5%
  • Product Series Slap Shot(TM)
  • Flash Point -76 Degrees F
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list