SANDING SHEET, BLUMAGNUM 314D, UTILITY, SPD GRIP, J-WT, 220 GRIT, MAROON, 11 X 9 IN, AL OX, CLOTH
SANDING SHEET, BLUMAGNUM 314D, UTILITY, SPD GRIP, J-WT, 220 GRIT, MAROON, 11 X 9 IN, AL OX, CLOTH
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This series 314D Blue Magnum speed-grip body file utility sanding sheet is maroon in colour and measures 11 x 9 inches. This item has 220 grit aluminum oxide abrasive grain and J-weight cloth back with vacuum holes. It is designed for mineral adhesion, rust removal, and fine sanding and polishing.
Technical Specs
Item Sanding Sheet
Abrasive Material Aluminum Oxide
Backing Weight J
Grit P220J
Overall Length 11 in
Resistance Properties Tear
Grade P220j
Abrasive Type Coated
Backing Material Cloth
Coating Coverage Closed
Series 314d
Overall Width 9 in
Colour Maroon
Alternate Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$100.96
/ PACKAGE