Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
ABRASIVE CLOTH SHEET, 240 GRIT/GRADE P240J, SIZE 20 YD X 1 IN
ABRASIVE CLOTH SHEET, 240 GRIT/GRADE P240J, SIZE 20 YD X 1 IN
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This abrasive cloth sheet has 240 grit, is grade P240J, and measures 20 yards x 1 inches.
Technical Specs
- ItemUtility Cloth Roll
- Abrasive MaterialAluminum Oxide
- Backing WeightJ
- Grit240
- Overall Width1 in
- Abrasive Type Coated
- Backing Material Cloth
- Colour Red
- Overall Length 60 ft
- Country of Origin Mexico
(subject to change)
Alternate Products
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.43
/ ROLL
-
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.10
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All