ABRASIVE CLOTH SHEET, SIZE 20 YD X 1 1/2 IN
ABRASIVE CLOTH SHEET, SIZE 20 YD X 1 1/2 IN
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This abrasive cloth sheet measures 20 yards x 1 1/2 inches.
Technical Specs
- ItemCloth Sheets/Rolls
- Abrasive MaterialAluminum Oxide
- Backing MaterialCloth
- Coating CoverageClosed Coat
- GradeNon Pertinent
- Series314D
- Overall Width1.5 in
- Abrasive Type Coated Abrasives
- Attachment Type Non Pertinent
- Backing Weight J Weight
- Colour Maroon
- Grit P120
- Overall Length 60.0 ft
- Vacuum Holes NP
- Country of Origin Mexico
(subject to change)
Alternate Products
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.51
/ ROLL
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.16
/ ROLL
-
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.81
/ EACH