!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLOTH UTILITY 314D 1-1/2INX20 YDS P

CLOTH UTILITY 314D 1-1/2INX20 YDS P

3M

CLOTH UTILITY 314D 1-1/2INX20 YDS P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLOTH UTILITY 314D 1-1/2INX20 YDS P

CLOTH UTILITY 314D 1-1/2INX20 YDS P

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.10 / EACH

EHC: EHC :
Min Qty 5 = $120.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMAB19796
  • Mfr. Model # AB19796
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 1355
  • Shipping Weight 0.81 lbs

Product Details

Abrasive cloth sheet, excellent mineral adhesion, rust removal, deburring, surface prep for paint and other coatings, fine sanding and polishing. Size: 1-1/2 inches x 20 yards.

Technical Specs

  • ItemCloth Sheets/Rolls
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialCloth
  • Coating CoverageClosed Coat
  • GradeNon Pertinent
  • Series314D
  • Overall Width1.5 in
  • Abrasive Type Coated Abrasives
  • Attachment Type Non Pertinent
  • Backing Weight J Weight
  • Colour Maroon
  • Grit P320
  • Overall Length 60.0 ft
  • Vacuum Holes NP
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list