CLOTH RAG, ASSORTED, 25 LBS, COTTON, BALE
CLOTH RAG, ASSORTED, 25 LBS, COTTON, BALE
ROTEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cloth rag is made of cotton blend, and is designed for use with the following applications: general purpose cleaning.
Technical Specs
- ItemCloth Rag
- MaterialCotton Blend
- Cleaning Cloth ConditionReclaimed
- Estimated Piece Count155
- Size25 lb
- LaunderableLaunderable
- Cleaning Cloth Style T-Shirt
- Cleaning Cloth Colour Assorted
- Weight 25 lb
- Package Type Bale
- Lint Level Low Lint
- Primary Cleaning Application General Purpose Cleaning
- Country of Origin Canada
(subject to change)
Alternate Products
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$201.03
/ ROLL
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$207.51
/ CASE