!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIREWAY CLOSURE PLATE, 4 IN W, 4 IN H, 16 GA GAUGE, 1, WITHOUT KNOCKOUTS, STEEL

WIREWAY CLOSURE PLATE, 4 IN W, 4 IN H, 16 GA GAUGE, 1, WITHOUT KNOCKOUTS, STEEL

HOFFMAN

WIREWAY CLOSURE PLATE, 4 IN W, 4 IN H, 16 GA GAUGE, 1, WITHOUT KNOCKOUTS, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIREWAY CLOSURE PLATE, 4 IN W, 4 IN H, 16 GA GAUGE, 1, WITHOUT KNOCKOUTS, STEEL

WIREWAY CLOSURE PLATE, 4 IN W, 4 IN H, 16 GA GAUGE, 1, WITHOUT KNOCKOUTS, STEEL

HOFFMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32FN54
  • Mfr. Model # F44GCPNKGV
  • UNSPSC # 39121204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

This wireway closure plate is made of steel, and is grey. In addition, it meets the standards for CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, IEC 60529, IP30, NEMA, UL 870. It has length of four inches, width of ¾-inch, and a height of four inches. It is for use with Hoffman F44 series wireways.

Technical Specs

  • ItemWireway Closure Plate
  • Height4 in
  • MaterialSteel
  • With KnockoutsNo
  • NEMA Enclosure Type1
  • ColourGrey
  • For Wireway Width4 in
  • Width 3/4 in
  • Length 4 in
  • Finish Galvanized
  • For Use With Hoffman F44 Series Wireways
  • Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, IEC 60529, IP30, NEMA, UL 870
  • For Wireway Height 4 in
  • Gauge 16 ga
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list