This self closing funnel measures 16 inch height and is yellow. In addition, it is chemical-resistant. This self closing funnel meets the standards for EPA, FM Approved, OSHA, TUV and is for use with drums.
Technical Specs
ItemSelf Closing Funnel
For Bung Hole Size2 in
Funnel MaterialGalvanized Steel
Thread TypeNPS, NPT
Lid ColourYellow
Flame Arrestor MaterialBrass
For HoldingFlammable Liquids
Lid TypeSelf Closing
Outside Diameter10 3/4 in
StandardsEPA, FM Approved, OSHA, TUV
ColourYellow
For Use WithDrums
Overall Height16 in
Body ColourYellow
Flame Arrestor Height6 in
For Drum Capacity30 gal, 55 gal
Includes Flame ArrestorFlame Arrestor Included
Maximum Temperature165 Degrees F
Resistance PropertiesChemical-Resistant
Volume Capacity2.6 gal
Country of OriginUnited States
(subject to change)